Beli metal drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BENZ WERKZ Straight Shank HSS Metal Drill Bits (Mata Bor Lurus)
    Mulai

    Rp1.900

    BENZ WERKZ Straight Shank HSS Metal Drill Bits (Mata Bor Lurus)
    Deskripsi:
    Longer service life in metal and reinforcement. With stabilised head geometry and rounded cutting edges. Made with high standard and high quality material.
  2. Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
  3. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  4. CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)
    Mulai

    Rp74.900

    CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)
    Deskripsi:
    High performance HSS bits with 135 deg split point
  5. BENZ WERKZ Straight Shank HSS Drill Bit Jobber (Mata Bor Lurus)
    Mulai

    Rp18.900

  6. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  7. CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  8. Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp8.799.900

    Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.
    atribut:
    • Measurement Range (mm): 0.75-300 (Depends on probes)
    • Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Min. Pipe Diameter (mm): 15x2.0
    • Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
    • Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Calibration: Zero Calibration, Two-Point Calibration
    • Speech Function: No
    • Unit Dipslay: Metric/Imperial unit selectable
    • Velocity Range (m/s): 1000-9999
    • Working Frequency: 2.5-7
  9. Sato Parts Clip (Capit Buaya)
    70%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

  10. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  11. tp-link Home Security Wi-Fi Camera 1080p
    Mulai

    Rp339.900

    tp-link Home Security Wi-Fi Camera 1080p
    Deskripsi:
    High Definition Video - Records every image in crystal-clear 1080p definition Advanced Night Vision - Provides a visual distance of up to 30 ft Motion Detection and Notifications - Notifies you when the camera detects movement Sound and Light Alarm - Trigger light and sound effects to frighten away unwanted visitors Two-Way Audio - Enables communication through a built-in microphone and speaker Safe Storage - Locally stores up to 128 GB on a microSD card, equal to 384 hours (16 days) of footage (based on laboratory conditions) Easy Setup and Management - Manage everything with Tapo app
    atribut:
    • System Requirements: iOS 9+, Android 4.4+
    • Wireless Rate (Mbps): 11 (802.11 b)54 (802.11 g)150 (802.11 n)
    • Frequency (GHz): 2.4
    • Frame Rate (fps): 15
    • Video Streaming (p): 1080
    • Dimensions (WxDxH) (inch): 2.7x2.1x3.9 (67.6x54.6x98.9mm)
    • Adapter Input (V/Hz): 100-240 AC/50-60, 0.3A
    • Adapter Output (V/A): 9.0/0.6
    • Image Sensor (inch): 1/3.2
    • Lens (mm): F/NO: 2.0, Focal Length: 3.3
    • Operating Humidity: 10-90% RH Non-Condensing
    • Operating Temperature (°C): 0-40 (32-104°F)
    • Resolution (p): 1080 Full HD
    • Storage Humidity: 5-90% RH Non-Condensing
    • Storage Temperature (°C): -40 to 70 (-40 to 158°F)
  12. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  13. AND Digital Thickness Gauge (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  14. SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.099.900

    SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  15. REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp14.999.900

    REED INSTRUMENTS Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • UNSPSC: 41111623
    • Base Material: Steel
    • Brand: REED INSTRUMENTS
    • Frequency (MHz): 5
    • Product Type: Ultrasonic Thickness Gauge
    • Standards: CE
  16. Jason Holesaw Set (Gergaji Lubang)
    Mulai

    Rp98.900

    Jason Holesaw Set (Gergaji Lubang)
    Deskripsi:
    Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
Daftar Harga metal drill Terbaru October 2026
BENZ WERKZ Straight Shank HSS Metal Drill Bits (Mata Bor Lurus)Rp1.900
Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp7.699.900
KUGEL Straight Shank Drill (Mata Bor Lurus)Rp2.900
FUJIYAMA Straight Shank Gold Drill (Mata Bor Lurus)Rp1.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
CUMET Straight Shank HSS Drill Bit (Mata Bor Lurus)Rp74.900
BENZ WERKZ Straight Shank HSS Drill Bit Jobber (Mata Bor Lurus)Rp18.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp5.199.900
Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp8.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)